References
SMC:AL60-F10-D
Rubix:245A4738
Manufacturer :AL60-F10-D

Documents
Product details : SMC AL60-F10-D LUBRICATOR
Series AL modular style lubricator provides accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The AL modular design allows connection with other SMC air preparation equipment.
Strengths
•Modular type lubricator
Improved operability
Increased capacity by reducing the thickness of resin case
Improved operability
Increased capacity by reducing the thickness of resin case
Technical specifications
Attributes
| Type | lubricator |
|---|---|
| Max. service pressure | 10 bar |
| Volume flow rate | 15 l/min |
| Pressure range | 1 mpa |
| Min. service pressure | 0.5 bar |
| Min. Operation temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 75.87 excl. VAT
/ Each
£ 91.04 incl. VAT
- Delivery usually within ( 8 ) days