FESTO 557650 SOLENOID VALVE VUVB-ST12-B52-ZH-QX-1T1
VUVB Solenoid valve
See technical informationSee documentsReferences
Festo:VUVB-ST12-B52-ZH-QX-1T1
Rubix:109A9169
Manufacturer :557650
EAN:4052568203795

Documents
Product details : FESTO 557650 SOLENOID VALVE VUVB-ST12-B52-ZH-QX-1T1
Solenoid valve VUVB-ST12-B52-ZH-QX-1T1 Valve function=5/2 bistable, Type of actuation=electrical, Valve size=24 mm, Standard nominal flow rate=260 - 450 l/min, Operating pressure=2,8 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 71,93 g |
|---|---|
| Type | solenoid valve vuvb |
| Number of Ports | 5 |
| Volume flow rate | 450 l/min |
Show UNSPSC/ECL@SS
£ 149.13 excl. VAT
/ Each
£ 178.96 incl. VAT
- Delivery usually within ( 8 ) days