FESTO 575998 SOLENOID VALVE

VUVB solenoid valve

See technical informationSee documents

References

Festo:VUVB-ST12-M32C-MZH-QX-D-1T1
Rubix:391A9384
Manufacturer :575998
EAN:4052568104245
VUVB-ST12-M32C-MZH-QX-D-1T1 Solenoid valve

Technical specifications

Typesolenoid valve vuvb
Number of Ports3
See all Specifications

Documents

Product details : FESTO 575998 SOLENOID VALVE


Solenoid valve VUVB-ST12-M32C-MZH-QX-D-1T1 Valve function=3/2 closed, monostable, Type of actuation=electrical, Valve size=12 mm, Standard nominal flow rate=240 - 400 l/min, Operating pressure=2 - 8 bar
Solenoid valve VUVB-ST12-M32C-MZH-QX-D-1T1 Valve function=3/2 closed monostable, Actuation=electrical, Valve size=12 mm, Nominal flow rate=240 - 400 l/min, Operating pressure=2 - 8 bar

Technical specifications


Attributes
Logistic Weight35 g
Typesolenoid valve vuvb
Number of Ports3
£ 126.09 excl. VAT
/ Each
£ 151.31 incl. VAT
  • Delivery usually within ( 26 ) days