FESTO 170299 SOLENOID VALVE CPE18-M2H-5/3B-QS-10
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M2H-5/3B-QS-10
Rubix:109A4829
Manufacturer :170299
EAN:4052568138356
Documents
Product details : FESTO 170299 SOLENOID VALVE CPE18-M2H-5/3B-QS-10
Minimum width, low electrical power consumption and maximum flow control values
Solenoid valve CPE18-M2H-5/3B-QS-10 high packing density. Valve function=5/3 ventilated, Actuation type=electrical, Width=18 mm, Nominal flow rate=1000 l/min, Operating pressure=2.5 - 10 bar
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Type | electro distributor cpe18-m2h-5/3b-qs-10 |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 245.10 excl. VAT
/ Each
£ 294.12 incl. VAT
- Delivery usually within ( 8 ) days
