References
Festo:VUVB-ST12-M32U-MZH-QX-1T1
Rubix:391A9387
Manufacturer :575999
EAN:4052568104252

Documents
Product details : FESTO 575999 SOLENOID VALVE
Solenoid valve VUVB-ST12-M32U-MZH-QX-1T1 Valve function=3/2 open, monostable, Type of actuation=electrical, Valve size=12 mm, Standard nominal flow rate=240 - 400 l/min, Operating pressure=2,8 - 8 bar
Solenoid valve VUVB-ST12-M32U-MZH-QX-1T1 Valve function=3/2 open monostable, Actuation type=electrical, Valve size=12 mm, Nominal flow rate=240 - 400 l/min, Operating pressure=2.8 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 36,88 g |
|---|---|
| Type | solenoid valve vuvb |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 120.34 excl. VAT
/ Each
£ 144.41 incl. VAT
- Delivery usually within ( 26 ) days