FESTO 558369 SOLENOID VALVE VUVB-ST12-M52-MZH-QX-D-&
VUVB Solenoid valve
See technical informationSee documentsReferences
Festo:VUVB-ST12-M52-MZH-QX-D-1T1
Rubix:112A1779
Manufacturer :558369
EAN:4052568096885

Documents
Product details : FESTO 558369 SOLENOID VALVE VUVB-ST12-M52-MZH-QX-D-&
Solenoid valve VUVB-ST12-M52-MZH-QX-D-1T1 Valve function=5/2 monostable, Type of actuation=electrical, Valve size=12 mm, Standard nominal flow rate=240 - 400 l/min, Operating pressure=2,8 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 36,77 g |
|---|---|
| Type | solenoid valve vuvb |
| Number of Ports | 5 |
| Volume flow rate | 400 l/min |
Show UNSPSC/ECL@SS
£ 126.09 excl. VAT
/ Each
£ 151.31 incl. VAT
- Delivery usually within ( 8 ) days