SMC EVS7-6-FHG-D-3ZM0-X52-Q ISO 5599-1 SOLENOID VALVE


5/2 and 5/3 Electrodistributor ISO size 1 Series VS7-6

References
smc:EVS7-6-FHG-D-3ZM0-X52-Q
rubix:2602768
brand logo
brand logo
Technical specifications
TypeSolenoid valve
See all Specifications

Product details : SMC EVS7-6-FHG-D-3ZM0-X52-Q ISO 5599-1 SOLENOID VALVE


5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).

Technical specifications


Attributes
Logistic Weight656 g
TypeSolenoid valve
Show UNSPSC/ECL@SS
£ 221.98 excl. VAT
/ Each
£ 266.38 incl. VAT
  • Delivery usually within ( 4 ) days