References
Festo:VUVB-ST12-B52-ZD-QX-1T1
Rubix:391A9378
Manufacturer :570910
EAN:4052568217495

Technical specifications
| Type | 5/2 bistable solenoid valve (poppet valve with self-holding function) |
|---|---|
| Type of coupling | via sub-base |
| Body material | plastic |
Documents
Product details : FESTO 570910 SOLENOID VALVE
solenoid valve VUVB-ST12-B52-ZD-QX-1T1 Valve function=5/2 bistable, Type of actuation=electrical, Valve size=24 mm, Standard nominal flow rate=260 - 450 l/min, Operating pressure=2,8 - 8 bar
Solenoid valve
Technical specifications
Attributes
| Type | 5/2 bistable solenoid valve (poppet valve with self-holding function) |
|---|---|
| Type of coupling | via sub-base |
| Body material | plastic |
| Voltage | 24 V |
| Connection | sub-base pneumatic connections (ports 1/3/5) |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 60 °C |
| Min. service pressure | 2.8 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 180.66 excl. VAT
/ Each
£ 216.79 incl. VAT
- Delivery usually within ( 26 ) days