References
Bürkert:179763
Rubix:211A7282
Manufacturer :179763


Technical specifications
| Type | burkert 179763 coil |
|---|---|
| Type of coupling | cable plug type 2509 / 2518 (din en 175301-803, form a) |
| Body material | plastic |
Product details : BURKERT 179763 COIL
Bürkert solenoid coil for 24 V AC (50/60 Hz). Designed for continuous operation and connection via DIN EN 175301-803 form A cable plug.
Technical specifications
Attributes
| Type | burkert 179763 coil |
|---|---|
| Type of coupling | cable plug type 2509 / 2518 (din en 175301-803, form a) |
| Body material | plastic |
| Voltage | 24 V |
| Connection | din en 175301-803 form a |
| Max. Operation temperature | 85 °C |
Show UNSPSC/ECL@SS
£ 25.62 excl. VAT
/ Each
£ 30.74 incl. VAT
- Usually arrives within 14 working days