References
Festo:VUWG-L10A-P53E-M3
Rubix:392A0100
Manufacturer :573798
EAN:4052568221027

Documents
Product details : FESTO 573798 PNEUMATIC VALVE
Pneumatic valve VUWG-L14-M52-A-G18 Valve function=5/2 monostable, Type of actuation=pneumatic, Valve size=14 mm, Standard nominal flow rate=780 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 42,3 g |
|---|---|
| Type | 5/3-way valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 80.43 excl. VAT
/ Each
£ 96.52 incl. VAT
- Delivery usually within ( 26 ) days