BURKERT CONTROL VALVE 221762

TYPE 6213 2/2-way solenoid valve, positively actuated

See technical information
References
Bürkert:221762
Rubix:162A4143
Manufacturer :221762
brand logo
Technical specifications
Type6213
Number of Ports2

Product details : BURKERT CONTROL VALVE 221762


The 6213 EV valve is a servo-controlled diaphragm valve. The diaphragm's spring coupling assists the valve opening operation. In the standard version the valve is suitable for use in liquids. A minimum differential pressure is required for full opening. A separate variant (HP00) is available for gas and vacuum applications, which opens the valve without requiring differential pressure. Different diaphragm materials are available depending on the application. The housing range includes brass, stainless steel and red brass. Dezincification-resistant brass is available for additional markets. To reduce electrical power consumption during operation, coils with integrated kick-and-drop electronics in dual-coil technology are available.
2/2-way solenoid valve, positively actuated, Type 6213, 24 Volt ,VA

Technical specifications


Attributes
Type6213
Number of Ports2
Show UNSPSC/ECL@SS
£ 195.48 excl. VAT
/ Each
£ 234.58 incl. VAT
  • Usually arrives within 14 working days