SMC VZM550-01-01S HARD STEEL ROLLER LEVER VALVE


EVZM500 5 Port Mechanical Valve

References
smc:VZM550-01-01S
rubix:107A2340
brand logo
brand logo
Technical specifications
Type5/2 and 5/3 spool valves
See all Specifications

Product details : SMC VZM550-01-01S HARD STEEL ROLLER LEVER VALVE


The VZM series is a 5 port mechanical valve. It is compact in design with a large flow capacity (VZM400 10mm², VZM500 10,9mm²). The VZM is available in a metal or rubber spool style, with a variety of actuator choices and optional external pilot.
•Fluid: air, inert gas
•Operating pressure: 0.15 to 0.7MPa
•Ambient and fluid temp: -5° to 60°C (no freezing)
•Effective area (mm²): 10,9
•Port size: main valve Rc(PT) 1/8, pilot valve (EXH) M5x0.8

Body Option: 0 (Standard)
Style: 01 (Roller Lever)
Suffix: S (Roller Material Hard Steel)
Accessory: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)33x108x18 mm
Logistic Weight151 g
Type5/2 and 5/3 spool valves
Show UNSPSC/ECL@SS
£ 74.43 excl. VAT
/ Each
£ 89.32 incl. VAT
  • Delivery usually within ( 4 ) days