Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 574271 PNEUMATIC VALVE VUWG-L18-B52-G14
FESTO 574271 PNEUMATIC VALVE VUWG-L18-B52-G14
VUWG Directional valve
References
festo:
VUWG-L18-B52-G14
rubix:
113A0879
manufacturer :
574271
ean:
4052568222727
Technical specifications
Type
5/2 directional control valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 574271 PNEUMATIC VALVE VUWG-L18-B52-G14
Pneumatic valve VUWG-L14-M52-A-G18 Valve function=5/2 monostable, Type of actuation=pneumatic, Valve size=14 mm, Standard nominal flow rate=780 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
Logistic Weight
161
g
Type
5/2 directional control valve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.94
excl. VAT
/
Each
£
118.73
incl. VAT
Delivery usually within (
11
) days
Select variants (54)
Add to cart
Check our products from related categories
FESTO 197012 SOLENOID VALVE MHP1-M4H-3/2G-M3-TC
FESTO 151875 SOLENOID VALVE MFH-5/3B-D-3-C
AVENTICS 5811613200
SMC SV2100-5W1U 5 PORT SOLENOID VALVE (IP67)
SMC VXA2260V-02F-1 AIR OPERATED 2 PORT VALVE
AVENTICS 5812720100
FESTO 4165855 HAND LEVER VALVE
AVENTICS R422103004 DIRECTIONAL VALVE
SMC SQ2331N-51-C6-Q 5 PORT SOLENOID VALVE
FESTO 5300033 TOGGLE LEVER VALVE
SMC VX212EGAXB DIRECT OPERATED 2 PORT SOLENOID VALVE
AVENTICS 0820039262
AVENTICS 0820403001
AVENTICS 5813220200
AVENTICS 5813422500