FESTO 575578 PNEUMATIC VALVE VUWS-L30-M32C-M-G38
VUWS Directional valve
See technical informationSee documentsReferences
Festo:VUWS-L30-M32C-M-G38
Rubix:113A3435
Manufacturer :575578
EAN:4052568261153

Documents
Product details : FESTO 575578 PNEUMATIC VALVE VUWS-L30-M32C-M-G38
pneumatic valve VUWS-L30-M32C-M-G38 Valve function=3/2 closed, monostable, Type of actuation=pneumatic, Valve size=31 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Type | universal directional valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 2300 l/min |
Show UNSPSC/ECL@SS
£ 47.77 excl. VAT
/ Each
£ 57.32 incl. VAT
- Delivery usually within ( 2 ) days