SMC VV3QZ12-10C-Q MANIFOLD BASE
VV3QZ12, 100 Series Manifold, Body Ported, Connector Kit
See technical informationSee documentsReferences
SMC:VV3QZ12-10C-Q
Rubix:393A5556

Documents
Product details : SMC VV3QZ12-10C-Q MANIFOLD BASE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
Strengths
Manifold base for VQZ100 body ported valves
Connector kit type
Maximum 20 stations available as standard
Top mounted piping
Optional DIN rail mount
1/8 PT or NPT P and R ports
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Type | manifold connector kit |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 70.90 excl. VAT
/ Each
£ 85.08 incl. VAT
- Usually arrives within 14 working days