FESTO 197037 SOLENOID VALVE MHA1-M5H-2/2G-0,9-HC

Solenoid valve MHA1-M5H

See technical informationSee documents

References

Festo:MHA1-M5H-2/2G-0,9-HC
Rubix:109A7209
Manufacturer :197037
EAN:4052568081638
MHA1-M5H-2/2G-0,9-HC Solenoid valve

Technical specifications

Typeapplication-specific directional control valve mha1, mhp1
Number of Ports2
See all Specifications

Documents

Product details : FESTO 197037 SOLENOID VALVE MHA1-M5H-2/2G-0,9-HC


Solenoid valve MHA1-M5H-2/2G-0,9-HC manifold block valve for individual and battery Mounting, particularly small design, with plug Connection at rear. Valve function=2/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=14 l/min, Operating pressure=-0,9 - 2 bar

Technical specifications


Attributes
Logistic Weight20,77 g
Typeapplication-specific directional control valve mha1, mhp1
Number of Ports2
£ 33.22 excl. VAT
/ Each
£ 39.86 incl. VAT
  • Delivery usually within ( 11 ) days