SMC VX3114-01F-5G1 3 PORT SOLENOID VALVE
VX3 series 3/2 solenoid valve
See technical informationSee documentsReferences
SMC:VX3114-01F-5G1
Rubix:392A5581

Technical specifications
| Type | 3/2-way solenoid valve series vx3 vx3114-01f-5g1 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : SMC VX3114-01F-5G1 3 PORT SOLENOID VALVE
The VX31/32/33 series is a direct operated, 3 port solenoid valve, for use with a wide variety of fluids. When used in combination with the manifold, configuration can be changed from N.C. to N.O. and from N.O. to N.C. by simply changing a gasket. Valves are easily replaced without changing existing piping.
3/2-way solenoid valve series vx3
Technical specifications
Attributes
| Logistic Weight | 380 g |
|---|---|
| Type | 3/2-way solenoid valve series vx3 vx3114-01f-5g1 |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 41.63 excl. VAT
/ Each
£ 49.96 incl. VAT
- Usually arrives within 14 working days