FESTO 574260 PNEUMATIC VALVE VUWG-L14-T32U-M-G18
VUWG Directional valve
See technical informationSee documentsReferences
Festo:VUWG-L14-T32U-M-G18
Rubix:109A5198
Manufacturer :574260
EAN:4052568222635

Documents
Product details : FESTO 574260 PNEUMATIC VALVE VUWG-L14-T32U-M-G18
Pneumatic valve VUWG-L14-M52-A-G18 Valve function=5/2 monostable, Type of actuation=pneumatic, Valve size=14 mm, Standard nominal flow rate=780 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 86 g |
|---|---|
| Type | 2x3/2-way valve |
| Number of Ports | 6 |
Show UNSPSC/ECL@SS
£ 84.09 excl. VAT
/ Each
£ 100.91 incl. VAT
- Delivery usually within ( 6 ) days