SMC VP742K-5YD1-03FA 3 PORT SOLENOID VALVE
VP700, 3 Port Pilot Operated Poppet
See technical informationSee documentsReferences
SMC:VP742K-5YD1-03FA
Rubix:392A5636

Documents
Product details : SMC VP742K-5YD1-03FA 3 PORT SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
3/2 solenoid valve
Strengths
3 Port Pilot Operated Poppet (VP700).
Port size: 3/8, 1/2.
Body ported, Base mounted.
Normally Closed or Normally Open (Changeable).
Technical specifications
Attributes
| Logistic Weight | 520 g |
|---|---|
| Type | 3/2 solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 154.88 excl. VAT
/ Each
£ 185.86 incl. VAT
- Delivery usually within ( 24 ) days