References
SMC:VX3344V-02F-5D1-B
Rubix:2610082
EAN:3618036515435

Product details : SMC VX3344V-02F-5D1-B 3 PORT SOLENOID VALVE
The VX31/32/33 series is a direct operated, 3 port solenoid valve, for use with a wide variety of fluids. When used in combination with the manifold, configuration can be changed from N.C. to N.O. and from N.O. to N.C. by simply changing a gasket. Valves are easily replaced without changing existing piping.
•Direct operated, 3 port solenoid valveMax. system pressure (MPa): water, air, oil 2.0; steam 1.0 Reduction of power consumption (DC specification): VX31: 6W to 4.5W,
•VX32: 8W to 7W, VX33: 11.5W to 10.5W Enclosure equivalent to IP65 UL94V-0 conformed flame resistant mold coil material
Model: 33
Orifice: 4 (4mm)
Style: 4 (COM, Single Unit)
Option: V (C37, Seals
Suffix: Standard
Port Size: 02 (1/4)
Thread: F (G)
Voltage: 5 (24VDC)
Electrical Entry: D (DIN Connector)
Rectifier: None (for DC or AC Class H Coil)
Bracket: B (Bracket)
•VX32: 8W to 7W, VX33: 11.5W to 10.5W
Model: 33
Orifice: 4 (4mm)
Style: 4 (COM, Single Unit)
Option: V (C37, Seals
Suffix: Standard
Port Size: 02 (1/4)
Thread: F (G)
Voltage: 5 (24VDC)
Electrical Entry: D (DIN Connector)
Rectifier: None (for DC or AC Class H Coil)
Bracket: B (Bracket)
Technical specifications
Attributes
| Logistic Weight | 773 g |
|---|---|
| Type | solenoid valve 3/2 |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 115.89 excl. VAT
/ Each
£ 139.07 incl. VAT
- Delivery usually within ( 8 ) days