SMC VX3334-02F-5DZ1-B 3 PORT SOLENOID VALVE
VX31/32/33 Single Unit, Direct Operated 3 Port Solenoid Valve
See technical informationSee documentsReferences
SMC:VX3334-02F-5DZ1-B
Rubix:392A5285
Manufacturer :00272698

Technical specifications
| Type | direct operated 3 port solenoid valve |
|---|---|
| Type of coupling | g |
| Body material | brass |
Documents
Product details : SMC VX3334-02F-5DZ1-B 3 PORT SOLENOID VALVE
The VX31/32/33 series is a direct operated, 3 port solenoid valve, for use with a wide variety of fluids. When used in combination with the manifold, configuration can be changed from N.C. to N.O. and from N.O. to N.C. by simply changing a gasket. Valves are easily replaced without changing existing piping.
Strengths
Direct operated, 3 port solenoid valveMax. system pressure (MPa): water, air, oil 2.0; steam 1.0 Reduction of power consumption (DC specification): VX31: 6W to 4.5W,
VX32: 8W to 7W, VX33: 11.5W to 10.5W Enclosure equivalent to IP65 UL94V-0 conformed flame resistant mold coil material
Technical specifications
Attributes
| Type | direct operated 3 port solenoid valve |
|---|---|
| Type of coupling | g |
| Body material | brass |
| Voltage | 24 V |
| Connection | g 1/4 |
| Min. Operation temperature | -20 °C |
| Max. Operation temperature | 40 °C |
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
Show UNSPSC/ECL@SS
£ 83.34 excl. VAT
/ Each
£ 100.01 incl. VAT
- Delivery usually within ( 24 ) days