SMC VXA2230A-02F-1 AIR OPERATED 2 PORT VALVE

VXA21/22 Single Unit, Direct Air Operated 2 Port Valve

See technical informationSee documents

References

SMC:VXA2230A-02F-1
Rubix:392A8292
Manufacturer :VXA2230A-02F-1
brand logo

Technical specifications

Typevxa21/22 single unit, direct air operated 2 port valve
Number of Ports2

Documents

Product details : SMC VXA2230A-02F-1 AIR OPERATED 2 PORT VALVE


Direct air operated, 2 and 3 port valve series VXA can be used with a wide variety of fluids. The manifold for the VXA21/22 series is available in a common SUP style or individual SUP style (for vacuum use). The VXA31/32 series manifold is individual ported. Valves for both are easily replaced without changing existing piping.

Strengths

Direct air operated 2 port valve Proper selection of body and sealing materials permits application of a wide variety of fluids Valve body available in N.C. or N.O. Port size : Rc(PT)1/8 Pilot pressure: 0.25 to 0.7MPa Compatible with high viscosity fluids (500cSt)

Technical specifications


Attributes
Typevxa21/22 single unit, direct air operated 2 port valve
Number of Ports2
£ 63.86 excl. VAT
/ Each
£ 76.63 incl. VAT
  • Usually arrives within 14 working days