SMC VT307EK-5D1-02F-Q 3 PORT SOLENOID VALVE

VT307, 3 Port Direct Operated Poppet, All Types

See technical informationSee documents

References

SMC:VT307EK-5D1-02F-Q
Rubix:133A1946
Manufacturer :VT307EK-5D1-02F-Q
brand logo

Technical specifications

Typevt307, 3 port direct operated poppet, all types
Number of Ports3

Documents

Product details : SMC VT307EK-5D1-02F-Q 3 PORT SOLENOID VALVE


Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.

Strengths

Wide variety of valve options . Low Power Consumption. Universal porting type. Same mounting dimensions as the current product in both types (body ported and for manifold type). Low concentration ozone resistant: HNBR rubber seal. RoHS and CE compliant.

Technical specifications


Attributes
Typevt307, 3 port direct operated poppet, all types
Number of Ports3
£ 51.52 excl. VAT
/ Each
£ 61.82 incl. VAT
  • Delivery usually within ( 19 ) days