SMC VXZ2240-04F-5DZ1 PILOT OPERATED 2 PORT SOLENOID VALVE
VXD/VXZ 2-Way Media Valve
See technical informationReferences
SMC:VXZ2240-04F-5DZ1
Rubix:107A8362

Product details : SMC VXZ2240-04F-5DZ1 PILOT OPERATED 2 PORT SOLENOID VALVE
The VXZ series is a 2 port, pilot operated solenoid valve capable of operating at higher differential pressures by maintaining a zero differential pressure on the seat. The molded coil offers low power consumption, long life and high reliability.
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Type | solenoid |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 98.08 excl. VAT
/ Each
£ 117.70 incl. VAT
- Delivery date on request
Contact a branch