References
SMC:SY5245-5FUD-Q
Rubix:2608189
Manufacturer :SY5245-5FUD-Q

Product details : SMC SY5245-5FUD-Q SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Type of actuation: 2 (2 Position Double)
Body Type: 5 (Doble and 3 position)
Manual Override: D (Push-turn locking slotted type)
Body Type: 5 (Doble and 3 position)
Manual Override: D (Push-turn locking slotted type)
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 97.65 excl. VAT
/ Each
£ 117.18 incl. VAT
- Delivery usually within ( 4 ) days