SMC VXZ2240-04F-7DOR1 PILOT OPERATED 2 PORT SOLENOID VALVE
VXD/VXZ 2-Way Media Valve
See technical informationReferences
SMC:VXZ2240-04F-7DOR1
Rubix:2610362

Product details : SMC VXZ2240-04F-7DOR1 PILOT OPERATED 2 PORT SOLENOID VALVE
The VXZ series is a 2 port, pilot operated solenoid valve capable of operating at higher differential pressures by maintaining a zero differential pressure on the seat. The molded coil offers low power consumption, long life and high reliability.
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Type | 2 port; solenoid |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 87.30 excl. VAT
/ Each
£ 104.76 incl. VAT
- Delivery usually within ( 24 ) days