Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 540823 SOLENOID VALVE MDH-5/3B-D-3-M12D-C
FESTO 540823 SOLENOID VALVE MDH-5/3B-D-3-M12D-C
MDH standard valve ISO 5599-1
References
festo:
MDH-5/3B-D-3-M12D-C
rubix:
111A0459
manufacturer :
540823
ean:
4052568259976
Technical specifications
Type
Standard valve ISO 5599-1
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 540823 SOLENOID VALVE MDH-5/3B-D-3-M12D-C
Solenoid valve MDH-5/3B-D-3-M12D-C With M12 plug Connection. Valve function=5/3 pressurised, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4000 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
Type
Standard valve ISO 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
334.73
excl. VAT
/
Each
£
401.68
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC VQ4400-5BW-Q 5 PORT SOLENOID VALVE
SMC SY3420-5LOU-C4-Q SOLENOID VALVE
CAMOZZI ISO VLVE 2-SOL SPRNG 952-000-P15-23
SMC VT307-4DZ1-02F-Q 3 PORT SOLENOID VALVE
AVENTICS R412006381
SMC SS5Y5-11L13-14B-C4 MANIFOLD BASE
FESTO 1492359 SOLENOID VALVE
SMC SYJ324R-5LZ-Q SOLENOID VALVE
SMC SS5Y3-50RF1-07B-KC2F MANIFOLD BASE
SMC VM130-01-07SA 3 PORT MECHANICAL VALVE
SMC VH211-F02 HAND VALVE
AVENTICS 5811490450
CAMOZZI 951-000-P16-23 ELECTROPNEUMATIC ISO VALVE SZ1 SOL/AIR SPRING
SMC VT325-033DL-Q SOLENOID VALVE
AVENTICS 5763860220