SMC VXZ2360-10F-4DR1 PILOT OPERATED 2 PORT SOLENOID VALVE
VXD/VXZ 2-Way Media Valve
See technical informationReferences
SMC:VXZ2360-10F-4DR1
Rubix:2610384
EAN:3618035028653

Product details : SMC VXZ2360-10F-4DR1 PILOT OPERATED 2 PORT SOLENOID VALVE
The VXZ series is a 2 port, pilot operated solenoid valve capable of operating at higher differential pressures by maintaining a zero differential pressure on the seat. The molded coil offers low power consumption, long life and high reliability.
Technical specifications
Attributes
| Logistic Weight | 1560 g |
|---|---|
| Type | 2 port; solenoid |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 127.69 excl. VAT
/ Each
£ 153.23 incl. VAT
- Delivery usually within ( 19 ) days