SMC VXD2130-02-5DZ1-B PILOT OPERATED 2 PORT SOLENOID VALVE
VXD2 Single Unit, Pilot Operated 2 Port Solenoid Valve
See technical informationReferences
SMC:VXD2130-02-5DZ1-B
Rubix:130A1351

Product details : SMC VXD2130-02-5DZ1-B PILOT OPERATED 2 PORT SOLENOID VALVE
Series VXD, pilot 2 port solenoid valve for air, gas, water and oil. VXD can be quickly disassembled and reassembled. Variations include, energized open (N.C) and energized closed (N.O) valve, solenoid coil (class B, class H), brass/BC6 or stainless steel body material and NBR, FPM, EPR seal materials.
Technical specifications
Attributes
| Logistic Weight | 420 g |
|---|---|
| Type | 2/2-way solenoid valve |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 57.48 excl. VAT
/ Each
£ 68.98 incl. VAT
- Delivery usually within ( 4 ) days