SMC VXA3114H-01F-B 3 PORT AIR OPERATED VALVE
VXA31/32 Single Unit, Air Operated 3 Port Solenoid Valve
See technical informationSee documentsReferences
SMC:VXA3114H-01F-B
Rubix:392A5085
Manufacturer :VXA3114H-01F-B

Documents
Product details : SMC VXA3114H-01F-B 3 PORT AIR OPERATED VALVE
Direct air operated, 2 and 3 port valve series VXA can be used with a wide variety of fluids. The manifold for the VXA21/22 series is available in a common SUP style or individual SUP style (for vacuum use). The VXA31/32 series manifold is individual ported. Valves for both are easily replaced without changing existing piping.
Strengths
Direct air operated, 3 port valve
Proper selection of body and sealing material permits
application of a wide variety of fluids
C.O. style is easy to use; operable as either N.C. or N.O.
Easy to disassemble and reassemble in a short time
Compatible with high viscosity fluids (500cSt)
Technical specifications
Attributes
| Type | vxa31/32 single unit, air operated 3 port solenoid valve |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 147.61 excl. VAT
/ Each
£ 177.13 incl. VAT
- Delivery usually within ( 23 ) days