SMC VXD2130-03F-4DR1 PILOT OPERATED 2 PORT SOLENOID VALVE
VXD2 Single Unit, Pilot Operated 2 Port Solenoid Valve
See technical informationReferences
SMC:VXD2130-03F-4DR1
Rubix:2610112

Product details : SMC VXD2130-03F-4DR1 PILOT OPERATED 2 PORT SOLENOID VALVE
Series VXD, pilot 2 port solenoid valve for air, gas, water and oil. VXD can be quickly disassembled and reassembled. Variations include, energized open (N.C) and energized closed (N.O) valve, solenoid coil (class B, class H), brass/BC6 or stainless steel body material and NBR, FPM, EPR seal materials.
Technical specifications
Attributes
| Logistic Weight | 420 g |
|---|---|
| Type | 2 port; solenoid |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 48.54 excl. VAT
/ Each
£ 58.25 incl. VAT
- Delivery usually within ( 4 ) days