FESTO 170255 SOLENOID VALVE CPE18-M1H-5/3E-QS-8
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M1H-5/3E-QS-8
Rubix:107A7203
Manufacturer :170255
EAN:4052568137922

Technical specifications
| Type | electrical distributor cpe18-m1h- 5/3e-qs-8 170255 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 170255 SOLENOID VALVE CPE18-M1H-5/3E-QS-8
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x40x120 mm |
|---|---|
| Logistic Weight | 374,8 g |
| Type | electrical distributor cpe18-m1h- 5/3e-qs-8 170255 |
| Number of Ports | 5 |
| Volume flow rate | 780 l/min |
Show UNSPSC/ECL@SS
£ 232.03 excl. VAT
/ Each
£ 278.44 incl. VAT
- Delivery usually within ( 8 ) days