SMC VXF26AALA 2 PORT SOLENOID VALVE FOR DUST COLLECTOR


VXF2, 2 Port Solenoid Valve For Dust Collector

References
smc:VXF26AALA
rubix:392A4992
manufacturer :VXF26AALA
brand logo
brand logo
Technical specifications
Typevxf2, 2 port solenoid valve for dust collector

Product details : SMC VXF26AALA 2 PORT SOLENOID VALVE FOR DUST COLLECTOR


Our latest dust collector, 2 port solenoid or air operated valve, VXF Series, is now available with a wide range of port sizes from ¾" to 4" to accommodate the large bore market and industries such as iron and steel. With direct and flange piping, the VXF Series can be used in any system or industrial plant of any scale. A double diaphragm guarantees a high speed response. Its large opening sizes result in large discharge flow rates and its low minimum operating pressure allows low compressor power consumption. The VXF Series' renewed construction has extended the service life and reduced its operating noise, whilst consuming low energy of just 4.5W in most models. It has its own six or ten output controller, VXFC, featuring a dual pulse function that improves the dusting efficiency of the bag filter and is able to interrupt operations from an external switch.

Technical specifications


Attributes
Typevxf2, 2 port solenoid valve for dust collector
Show UNSPSC/ECL@SS
£ 262.52 excl. VAT
/ Each
£ 315.02 incl. VAT
  • Usually arrives within 14 working days