References
SMC:VQC4300-5
Rubix:111A6516

Product details : SMC VQC4300-5 13 PORT SOLENOID VALVE
The VQC series has five standard wiring packages bringing a world of ease to wiring and maintenance work, while the protective enclosures of three of them conform to IP67 standards for protection from dust and moisture. The use of multi-pin connectors to replace wiring inside manifold blocks provides flexibility when adding stations or changing manifold configuration. The VQC series has outstanding response times and long life.
VQC4000, 5 Port Solenoid Valve, Base Mounted, Plug-in
Technical specifications
Attributes
| Logistic Weight | 294 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 125.31 excl. VAT
/ Each
£ 150.37 incl. VAT
- Delivery usually within ( 38 ) days