SMC VXF22AAG 2 PORT SOLENOID VALVE FOR DUST COLLECTOR
VXF2-NEW series UNCLOGGING solenoid valve
See technical informationReferences
SMC:VXF22AAG
Rubix:2610253
EAN:3618036507836

Product details : SMC VXF22AAG 2 PORT SOLENOID VALVE FOR DUST COLLECTOR
Our latest dust collector, 2 port solenoid or air operated valve, VXF Series, is now available with a wide range of port sizes from ¾" to 4" to accommodate the large bore market and industries such as iron and steel. With direct and flange piping, the VXF Series can be used in any system or industrial plant of any scale. A double diaphragm guarantees a high speed response. Its large opening sizes result in large discharge flow rates and its low minimum operating pressure allows low compressor power consumption. The VXF Series' renewed construction has extended the service life and reduced its operating noise, whilst consuming low energy of just 4.5W in most models. It has its own six or ten output controller, VXFC, featuring a dual pulse function that improves the dusting efficiency of the bag filter and is able to interrupt operations from an external switch.
Port Size: 2 (25A)
Piping: A (Direct Piping Type)
Material/Silencer: A (NBR/POM - Without Silencer - For Normal Temperature Max. 60 °C)
Voltage/Electrical entry: G (24 VDC - DIN terminal with surge voltage suppressor)
Special Voltage: None
Port Thread: Standard (Rc)
Piping: A (Direct Piping Type)
Material/Silencer: A (NBR/POM - Without Silencer - For Normal Temperature Max. 60 °C)
Voltage/Electrical entry: G (24 VDC - DIN terminal with surge voltage suppressor)
Special Voltage: None
Port Thread: Standard (Rc)
Technical specifications
Attributes
| Logistic Weight | 690 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 70.26 excl. VAT
/ Each
£ 84.31 incl. VAT
- Delivery usually within ( 4 ) days