CAMOZZI BODY OUTLET VLV-5/2-SIZE 16-SOL SOL-24V DC-1W EN531-11-P13
Solenoid Valve
See technical informationSee documentsReferences
Camozzi:EN531-11-P13
Rubix:202A9823

Documents
Product details : CAMOZZI BODY OUTLET VLV-5/2-SIZE 16-SOL SOL-24V DC-1W EN531-11-P13
Camozzi has developed a new series of valves to be used in applications requiring a reduced space of installation and in situations where the valves need to be located as near as possible to the operating elements. The single valves can be mounted on any flat surface, allowing compact machine design, which is also enhanced by the reduced dimensions of the valve itself. Thanks to their robust aluminium bodies, the valves Series EN offer the highest reliability. This new generation of solenoid valves is the evolution of the previous Series E, size 16 - 19 mm valve with ports threaded into the body. As this valve is completely interchangeable with Series E, part of the code is maintained though the valve has a completely new shape and new components.
Strengths
•Mounting on any flat surface
Reduced dimensions
Aluminium body and end-covers in technopolymer
Space saving
Reduced dimensions
Aluminium body and end-covers in technopolymer
Space saving
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 550 l/min |
Show UNSPSC/ECL@SS
£ 137.79 excl. VAT
/ Each
£ 165.35 incl. VAT
- Usually arrives within 14 working days
