SMC VXS255JGA PISTON TYPE PILOT 2 PORT VALVE

VXS series 2/2 way electric distributor for steam

See technical information

References

SMC:VXS255JGA
Rubix:2602578
EAN:3618036506488
brand logo

Technical specifications

Type2/2 solenoid valve
Number of Ports2
See all Specifications

Product details : SMC VXS255JGA PISTON TYPE PILOT 2 PORT VALVE


Life is 'hotting' up at SMC as we reveal our upgraded fluid control valve, VXS Series, which is designed to work with steam and heated water. This zero differential pressure type requires no fluid pressure to operate the valve and has minimal air leakage, improving the operational reliability of the VXS Series. With an extended service life, the VXS can perform 3 million cycles and has an improved scraper function that minimises the number of foreign particles entering the valve, improving its resistance to contamination. Consuming less power, this latest edition is environmentally friendly to operate and is quieter thanks to a rubber buffer. Available in either brass or stainless steel, with piping thread variations of 1/4" to 1", a class H solenoid type and an oil free option, the VXS is suitable for a range of applications including sterilisation, heating and pressing processes within various sectors.
•No fluid pressure required for the valve operation.
•Long life service: 3 million cycles.
•Improved contamination resistance.
•High sealing – Minimum leakage.
•Reduced apparent power consumption.
•Low-noise construction.
•Piping variations: Threads from 1/4" to 1".

Size/Valve Type: 5 (20A, N.C.)
Body/Port/Orifice: J (Stainless Steel / 3/4 / ø20)
Voltage/Electrical entry: G (24 VDC - DIN terminal with surge voltage suppressor)
Special Voltage: None
Other Options (Oil-free/Port Thread): A (No / G)
Bracket: None
Rotation Angle: None

Technical specifications


Attributes
Logistic Weight1130 g
Type2/2 solenoid valve
Number of Ports2
£ 269.02 excl. VAT
/ Each
£ 322.82 incl. VAT
  • Delivery usually within ( 4 ) days