BURKERT 00221634 24VDC 1IN. SOL VALVE 221634

TYP 6213 2/2-way solenoid valve, positively operated

See technical informationSee documents

References

Bürkert:00221634
Rubix:163A5045
Manufacturer :00221634
brand logo

Technical specifications

Typediaphragm valve
Number of Ports2

Documents

Product details : BURKERT 00221634 24VDC 1IN. SOL VALVE 221634


The 6213 EV valve is a servo-assisted solenoid valve of the S.EV series. The spring coupling of the diaphragm supports the opening process of the valve. In its standard version, the valve is suitable for use in liquids. A minimum differential pressure is required for complete opening. A special version (HP00) which opens the valve without differential pressure is available for gas and vacuum applications. Various diaphragm material combinations are available depending on the application. The standard brass housing satisfies all European drinking water requirements. Dezincification-resistant brass is available for other markets. The housing offering is rounded off with a stainless steel version. To reduce power consumption in operation, coils with "Kick and Drop" (KD) electronics (double coil technology) are available. In combination with a plug in accordance with DIN EN 175301-803 Form A, the valves satisfy protection class IP65 – in combination with a stainless steel housing NEMA 4X.

Strengths

Servo-assisted diaphragm with diameter of up to DN40
Spring coupled diaphragm opens without differential pressure
Damped design for quiet closing
Compact construction with high flow rate
Energy-saving double coil technology with kick and drop design

Technical specifications


Attributes
Typediaphragm valve
Number of Ports2
£ 117.78 excl. VAT
/ Each
£ 141.34 incl. VAT
  • Usually arrives within 14 working days