FESTO 5755 TIME DELAY VALVE VZ-3-PK-3


VZ Time delay valve

References
festo:VZ-3-PK-3
rubix:133A2143
manufacturer :5755
ean:4052568000967
VZ-3-PK-3 Time delay valve
brand logo
Technical specifications
TypeVZ time delay valve
See all Specifications

Product details : FESTO 5755 TIME DELAY VALVE VZ-3-PK-3


Time delay valve VZ-3-PK-3 Normally closed, on 2n sub-base with barbed fitting Connection for 3mm ID tubing. Nominal size=2 mm, Type of actuation=pneumatic, Design structure=Poppet valve with spring return, Operating pressure=2,5 - 8 bar, Standard nominal flow rate=90 l/min

Technical specifications


Attributes
Logistics dimensions (L x W x H)88x81x45 mm
Logistic Weight193 g
TypeVZ time delay valve
Volume flow rate90 l/min
Type of couplingPK-3
Show UNSPSC/ECL@SS
£ 288.59 excl. VAT
/ Each
£ 346.31 incl. VAT
  • Delivery usually within ( 6 ) days