References
SMC:LMV110-20
Rubix:113A0955
EAN:3618035957106

Documents
Product details : SMC LMV110-20 MIXING VALVE 200M TUBE
LMV series mixing valve is used with the LMU mist spray unit. A needle valve is installed in the air passage of the mist generating mixing valve, hence it is possible to vary the size of the mist particles by regulating the flowrate.
Nozzle Length: 200mm
Nozzle: 1 (Flexible Tube)
Model: 1 (Air Blow Circuit)
Nozzle: 1 (Flexible Tube)
Model: 1 (Air Blow Circuit)
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Type | mixing valve |
Show UNSPSC/ECL@SS
£ 128.82 excl. VAT
/ Each
£ 154.58 incl. VAT
- Delivery usually within ( 8 ) days