FESTO 3488 TIME DELAY VALVE VZB-3-1/4


VZB time delay valve

References
festo:VZB-3-1/4
rubix:107A0821
manufacturer :3488
ean:4052568008345
VZB-3-1/4 Time delay valve
brand logo
Technical specifications
TypeVZB time delay valve
See all Specifications

Product details : FESTO 3488 TIME DELAY VALVE VZB-3-1/4


Time delay valve VZB-3-1/4 Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Materials note=Conforms to RoHS

Technical specifications


Attributes
Logistics dimensions (L x W x H)144x83x37 mm
Logistic Weight390 g
TypeVZB time delay valve
Volume flow rate600 l/min
Type of couplingG1/8, G1/4
Show UNSPSC/ECL@SS
£ 881.23 excl. VAT
/ Each
£ 1,057.48 incl. VAT
  • Delivery usually within ( 6 ) days