References
Festo:VZXF-L-M22C-M-B-G112-350-M1-V4V4T-50-6
Rubix:392A1516
Manufacturer :1002521
EAN:4052568226220

Documents
Product details : FESTO 1002521 ANGLE SEAT VALVE
Angle seat valve VZXF-L-M22C-M-B-G112-350-M1-V4V4T-50-6 Design structure=Poppet valve with spring return, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation
Angle seat valve VZXF-L-M22C-M-B-G112-350-M1-V4V4T-50-6 Design=seat valve with return spring, Actuation=pneumatic, Sealing principle=soft-seated, Installation position=any, Mounting type=inline installation
Technical specifications
Attributes
| Logistic Weight | 2930 g |
|---|---|
| Type | angle seat valve vzxf |
| Type of coupling | g 1/8 |
Show UNSPSC/ECL@SS
£ 436.15 excl. VAT
/ Each
£ 523.38 incl. VAT
- Delivery usually within ( 2 ) days