FESTO 1489990 SOLENOID VALVE
Directional pneumatic control valve Festo
See technical informationSee documentsReferences
Festo:VZWP-L-M22C-N14-130-3AP4-40
Rubix:392A1367
Manufacturer :1489990
EAN:4052568234133

Documents
Product details : FESTO 1489990 SOLENOID VALVE
Solenoid valve VZWP-L-M22C-N14-130-3AP4-40 Design structure=Pilot-actuated piston poppet valve, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Coil preferably on top, Mounting type=Line installation
Technical specifications
Attributes
| Logistic Weight | 714 g |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 202.41 excl. VAT
/ Each
£ 242.89 incl. VAT
- Delivery usually within ( 11 ) days