References
Festo:MVH-5-1/4-S-B
Rubix:112A3767
Manufacturer :15903
EAN:4052568112905

Documents
Product details : FESTO 15903 SOLENOID VALVE MVH-5-1/4-S-B
Solenoid valve MVH-5-1/4-S-B With solenoid coil and manual override, without plug socket. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=1300 l/min, Operating pressure=0 - 10 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 164x60x37 mm |
|---|---|
| Logistic Weight | 392 g |
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 1300 l/min |
Show UNSPSC/ECL@SS
£ 217.70 excl. VAT
/ Each
£ 261.24 incl. VAT
- Delivery usually within ( 8 ) days