References
Festo:VZWP-L-M22C-G14-130-2AP4-40
Rubix:392A1339
Manufacturer :1489950
EAN:4052568233730

Documents
Product details : FESTO 1489950 SOLENOID VALVE
Solenoid valve VZWP-L-M22C-G14-130-2AP4-40 Design structure=Pilot-actuated piston poppet valve, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Coil preferably on top, Mounting type=Line installation
Solenoid valve VZWP-L-M22C-G14-130-2AP4-40 Konstruktiver Aufbau=pilot-operated piston-seat valve, Betätigungsart=electrical, Dichtprinzip=soft-sealing, Einbaulage=coil preferably on top, Befestigungsart=in-line installation
Technical specifications
Attributes
| Logistic Weight | 718,38 g |
|---|---|
| Type | solenoid valve vzwp |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 173.49 excl. VAT
/ Each
£ 208.19 incl. VAT
- Delivery usually within ( 11 ) days