References
Festo:CDVI5.0-MT2H-1X2OLS-EXT
Rubix:390A5247
Manufacturer :556380
EAN:4052568200244

Documents
Product details : FESTO 556380 SOLENOID VALVE
Solenoid valve CDVI5.0-MT2H-1X2OLS-EXT Valve function=2/2 open, monostable, Type of actuation=electrical, Standard nominal flow rate=300 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Solenoid valve CDVI5.0-MT2H-1X2OLS-EXT Valve function=2/2 normally open monostable, Actuation type=electrical, Nominal flow rate=300 l/min, Operating pressure=-0,9 - 10 bar, Construction=piston-slide
Technical specifications
Attributes
| Logistic Weight | 211,81 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 300 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 312.13 excl. VAT
/ Each
£ 374.56 incl. VAT
- Delivery usually within ( 11 ) days