References
Festo:VZWP-L-M22C-G38-130-V-2AP4-40
Rubix:392A1351
Manufacturer :1489956
EAN:4052568233792
Documents
Product details : FESTO 1489956 SOLENOID VALVE
Solenoid valve VZWP-L-M22C-G38-130-V-2AP4-40 Design structure=Pilot-actuated piston poppet valve, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Coil preferably on top, Mounting type=Line installation
Solenoid valve VZWP-L-M22C-G38-130-V-2AP4-40 Construction=pilot-operated piston-seat valve, Actuation=electrical, Sealing principle=soft, Installation position=coil preferably on top, Mounting type=in-line installation
Technical specifications
Attributes
| Type | solenoid valve vzwp |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 200.34 excl. VAT
/ Each
£ 240.41 incl. VAT
- Delivery date on request
Contact a branch
