NORGREN V63D4D7A-XA090 3/2 NC AIR/SPRING VALVE
Inline Valves - Pilot
See technical informationSee documentsReferences
IMI Norgren:V63D4D7A-XA090
Rubix:109A1928
Manufacturer :V63D4D7A-XA090

Documents
Product details : NORGREN V63D4D7A-XA090 3/2 NC AIR/SPRING VALVE
IMI Norgren's V60 Series in-line directional control valves are designed for high flow rates from 500 to 2600 L/min, and are designed for compressed air filtered to 50 mic, lubricated or non-lubricated, with a maximum rating of 145 PSI and an ambient temperature of 14 F to 122 F. The housing and baseplate are made from aluminium, static and dynamic seals are NBR, screws are zinc plated, and springs and spools are stainless steel. The ingress protection class is IP65 and the low power 2W solenoids are rated for continuous duty. An abundance of choices include3/2, 5/2, and 5/3 air or solenoid pilot operation, 24 VDC or 120 VAC , port size (1/8", 1/4", and 3/8"), and many connector and cable options. Valves can be mounted individually or on a fixed length manifold.
Strengths
High Flow Rate at Small Size
Flow direction: Internal pilot supply: fixed
External pilot supply: optional
Medium: Compressed air, filtered to 50 μm, lubricated or non-lubricated
Operation: Solenoid pilot or air pilot
Mounting: Individual or fixed length manifold
Manifold System with Easy Assembly
Low Power Consumption
Long Life and Maintenance Free
Many Size, Actuation, Voltage, and Override Options Available
Flow direction: Internal pilot supply: fixed
External pilot supply: optional
Medium: Compressed air, filtered to 50 μm, lubricated or non-lubricated
Operation: Solenoid pilot or air pilot
Mounting: Individual or fixed length manifold
Manifold System with Easy Assembly
Low Power Consumption
Long Life and Maintenance Free
Many Size, Actuation, Voltage, and Override Options Available
Technical specifications
Attributes
| Type | single solenoid |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 4500 l/min |
Show UNSPSC/ECL@SS
£ 224.01 excl. VAT
/ Each
£ 268.81 incl. VAT
- Usually arrives within 14 working days
