References
SMC:AMG350C-F04
Rubix:265A1111
Manufacturer :AMG350C-F04

Technical specifications
| Material | die cast aluminium (body);tempered glass (sight glass) |
|---|
Documents
Product details : SMC AMG350C-F04
Water Separator
Water removal rate 99%
Rated flow from 300 to 12000 l/min (ANR)
Connection size 1/8 to 2
N.C. or N.O. auto drain option.
Water removal rate 99%
Rated flow from 300 to 12000 l/min (ANR)
Connection size 1/8 to 2
N.C. or N.O. auto drain option.
Strengths
•Space-saving design
Compact, Lightweight
Compact, Lightweight
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Material | die cast aluminium (body);tempered glass (sight glass) |
| Coupling | 1/2 '' |
| Type | water separator |
| Length | 222 mm |
| Height | 90 mm |
| Depth | 90 mm |
Show UNSPSC/ECL@SS
£ 149.12 excl. VAT
/ Each
£ 178.94 incl. VAT
- Delivery usually within ( 8 ) days