SMC AMG350C-F04D WATER SEPARATOR


Water Separator

References
smc:AMG350C-F04D
rubix:124A4060
brand logo
brand logo
Technical specifications
Coupling3/8;1/2 ''
MaterialDie-Cast Aluminium (Housing);Tempered Glass (Sight Glass)
See all Specifications

Product details : SMC AMG350C-F04D WATER SEPARATOR


Water Separator
Water removal rate 99%
Rated flow from 300 to 12000 l/min (ANR)
Connection size 1/8 to 2
N.C. or N.O. auto drain option.
•Water Separator
•Water removal rate 99%
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•N.C. or N.O. auto drain option.

Body Size: 350C [53SCFM (1,500l/Min)]
Thread: F (G)
Port Size: 04 (1/2)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Degreasing Wash: None

Strengths

•Space-saving design
Compact, Lightweight

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x218x90 mm
Logistic Weight875 g
Coupling3/8;1/2 ''
MaterialDie-Cast Aluminium (Housing);Tempered Glass (Sight Glass)
TypeWater Separator
Length95 mm
Height222 mm
Depth90 mm
Show UNSPSC/ECL@SS
£ 200.87 excl. VAT
/ Each
£ 241.04 incl. VAT
  • Delivery usually within ( 4 ) days